Manual Air Control Valve, 4-Way, 1/8In NPT

PARKER| Zoro #: G1901925| Mfr #: 410811000

$96.98 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 4-1/4"
Temp. Range: 32 Degrees to 175 Degrees F
Item: Manual Air Control Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1901925 Mfr #: 410811000
Overall Length: 4-1/4"Temp. Range: 32 Degrees to 175 Degrees F
Item: Manual Air Control ValveOverall Width: 1/2"
Actuator/Return: Toggle/SpringConnection: NPT
Overall Height: 1-1/4"Pipe Size: 1/8"
Series: Directair 2Body Material: Aluminum
Air Valve Type: 4-Way, 2-PositionMax. Pressure: 150 psi
Coefficient of Volume: 0.2Country of Origin (subject to change): United States

Description

Manual Air Control Valve, 4-Way, 2-Position, Pipe Size 1/8 In., Actuator/Return Toggle/Spring, Coefficient of Volume 0.2, Temp. Range 32 Degrees to 175 Degrees F, Max. Pressure 150 psi, Connection NPT, Body Material Aluminum, Overall Length 4-1/4 In., Overall Height 1-1/4 In., Overall Width 1/2 In.

Reviews