Manual Air Control Valve, 4-Way, 3/8In NPT

PARKER| Zoro #: G1164387| Mfr #: M05435443

$352.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -15 Degrees to 200 Degrees F
Item: Manual Air Control Valve
Overall Width: 6-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1164387 Mfr #: M05435443
Temp. Range: -15 Degrees to 200 Degrees FItem: Manual Air Control Valve
Overall Width: 6-3/4"Overall Length: 8-1/2"
Actuator/Return: Lever/DetentConnection: NPT
Overall Height: 2-1/2"Pipe Size: 3/8"
Series: MOBody Material: Bronze
CFM: 3.4Air Valve Type: 4-Way, 2-Position
Max. Pressure: 225 psiCoefficient of Volume: 3.4
Country of Origin (subject to change): United States

Description

Manual Air Control Valve, 4-Way, 2-Position, Pipe Size 3/8 In., Actuator/Return Lever/Detent, Coefficient of Volume 3.4, 3.4 CFM, Temp. Range -15 Degrees to 200 Degrees F, Max. Pressure 225 psi, Connection NPT, Body Material Bronze, Overall Length 8-1/2 In., Overall Height 2-1/2 In., Overall Width 6-3/4 In.

Reviews