KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Melt Blown Cartridge, 10 gpm, 1 Mic

PARKER| Zoro #: G0382803| Mfr #: MBP1M20N

$117.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inside Dia.: 1"
Max. Pressure: 35 psi
Max. Temp.: 160 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0382803 Mfr #: MBP1M20N
Inside Dia.: 1"Max. Pressure: 35 psi
Max. Temp.: 160 Degrees FOutside Dia.: 2-9/16"
Flow Rate: 10 gpmMicrons: 1
Item: Melt Blown Filter CartridgeFor Use With: 20" Housings
Reduces: ParticulatesApplication: Particulate Removal
Height: 20"Standards: FDA Listed Components
Filter Cartridges Sub-Category: Solid CartridgesFilter Media: Polypropylene
Country of Origin (subject to change): United States

Description

Melt Blown Filter Cartridge, 1 Microns, Filter Media Polypropylene, Height 20 In., Outside Dia. 2-9/16 In., Flow Rate 10 gpm, Max. Temp. 160 Degrees F, Max. Pressure 35 psi, Reduces Particulates, Application Particulate Removal, Inside Dia. 1 In., For Use With 20 In. Housings, Standards FDA Listed Components

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews