Parker
10 Micron, 2-7/16" O.D., 20 in H, Melt Blown Filter Cartridge
Mfr # AVS10M20
Zoro # G2091853
$99.08
13% off
Free Shipping & Returns
$85.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Chemical Processing, DI Water, Plating Solutions, Potable Water, R.O. Pre-Filtration
- Flow Rate 10 gpm
- For Use With 20 in Housings
- Height 20 in
- Inside Dia. 1 1/16 in
Explore More Products
- PARKER 0.2 Micron, 2-3/4" O.D., 20 15/16 in H PG-10320-002-1
- PARKER 1 Micron, 2-7/16" O.D., 30 in H, Filter Cartridge 39R30A
- PARKER 5 Micron, 4-1/2" O.D., 9 7/8 in H, Filter Cartridge 23R9-4-45G
- PARKER 75 Micron, 2-7/16" O.D., 10 in H, Filter Cartridge M10R10A
- PARKER 3.63" O.D., 10" H, Filter Housing B10-1SD
- PARKER 100 Micron, 2-7/16" O.D., 10 in H, Filter Cartridge T8R10A
- PARKER 100 Micron, 2-7/16" O.D., 30 in H, Filter Cartridge 8R30S
- PARKER 150 Micron, 2-7/16" O.D., 10 in H, Filter Cartridge K6R10G
- PARKER 75 Micron, 2-7/16" O.D., 20 in H, Filter Cartridge T10R20A
- AMERICAN FILTER CO AFC Brand AFC-RF-L7, Compatible to LG Lt1000pc Refrigerator Water Filters (3PK) Made by AFC Lt1000pc-AFC-RF-L7-3-93097
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-CBR2-10 9.75 x 2.5 in. Lead Reduction Water Filter PENTEK-CBR2-10
- Parker Water Filter Cartridges