Melt Blown Cartridge, 10 gpm, 30 Mic, PK6

PARKER| Zoro #: G2418193| Mfr #: AVS30M20

$43.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2418193 Mfr #: AVS30M20
Inside Dia.: 1-1/16"Standards: FDA Listed Components
Max. Temp.: 140 Degrees FMax. Pressure: 35 psi
Application: Particulate RemovalItem: Melt Blown Filter Cartridge
Filter Media: PolypropyleneReduces: Particulates
Outside Dia.: 2-7/16"Filter Cartridges Sub-Category: Solid Cartridges
Microns: 30Flow Rate: 10 gpm
Height: 20"Country of Origin (subject to change): United States

Product Description

Melt Blown Filter Cartridge, 30 Microns, Filter Media Polypropylene, Height 20 In., Outside Dia. 2-7/16 In., Flow Rate 10 gpm, Max. Temp. 140 Degrees F, Max. Pressure 35 psi, Reduces Particulates, Application Particulate Removal, Inside Dia. 1-1/16 In., For Use With 20 In. Housings, Standards FDA Listed Components, Package Quantity 6

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.