Parker
5 Micron, 2-7/16" O.D., 20 in H, Melt Blown Filter Cartridge
Mfr # AVS5M20
Zoro # G0964616
$109.40
18% off
Free Shipping & Returns
$89.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Chemical Processing, DI Water, Plating Solutions, Potable Water, R.O. Pre-Filtration
- Flow Rate 10 gpm
- For Use With 20 in Housings
- Height 20 in
- Inside Dia. 1 1/16 in
Explore More Products
- PARKER 100 Micron, 2-7/16" O.D., 20 in H, Filter Cartridge 8R20S
- PARKER 30 Micron, 2-1/2" O.D., 9 5/8 in H, Filter Cartridge FP310-30
- PARKER 100 Micron, 2-7/16" O.D., 10 in H, Filter Cartridge M8R10A
- PARKER 10 Micron, 4-1/2" O.D., 9 7/8 in H, Filter Cartridge T19R9-4-45A
- PARKER 20 Micron, 2-7/16" O.D., 10 in H, Filter Cartridge T15R10A
- PARKER 75 Micron, 2-7/16" O.D., 10 in H, Filter Cartridge T10R10A
- PARKER 75 Micron, 2-7/16" O.D., 10 in H, Filter Cartridge 10R10S
- PARKER 1 Micron, 4-1/2" O.D., 20 in H, Filter Cartridge 39R20-4-45G
- PARKER 100 Micron, 4-1/2" O.D., 20 in H, Filter Cartridge 8R20-4-45G
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-9000S, Compatible to Water Filters (1PK) Made by AFC AFC-EPH-300-9000S-1p-17104
- COMMERCIAL WATER DISTRIBUTING Refrigerator Filter for Kitchenaid 4396701, EDR6D1 & Filter6 CO82543
- Parker Water Filter Cartridges