Melt Blown Cartridge, 10 gpm, 90 Mic

PARKER| Zoro #: G0293447| Mfr #: MBP90M20N

$40.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 1"
Max. Pressure: 35 psi
Max. Temp.: 160 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0293447 Mfr #: MBP90M20N
Inside Dia.: 1"Max. Pressure: 35 psi
Max. Temp.: 160 Degrees FOutside Dia.: 2-9/16"
Flow Rate: 10 gpmMicrons: 90
Item: Melt Blown Filter CartridgeFor Use With: 20" Housings
Reduces: ParticulatesApplication: Particulate Removal
Height: 20"Standards: FDA Listed Components
Filter Cartridges Sub-Category: Solid CartridgesFilter Media: Polypropylene
Country of Origin (subject to change): United States

Description

Melt Blown Filter Cartridge, Solid Cartridges, 90 Micron Rating, Height 20 In., Filter Diameter 2-9/16 In., Filter Cartridge Media Polypropylene, Filter Flow Rate 10.00 gpm, Max. Temp. 160 Degrees F, Filter Reduces Particulates, Max. Pressure 35 psi, Application Particulate Removal, Inside Dia. 1 In., For Use With 20 In. Housings, Standards FDA Listed Components

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews