Melt Blown Cartridge, 5 gpm, 10 Mic

PARKER| Zoro #: G1791587| Mfr #: MBP10M10N

$17.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1791587 Mfr #: MBP10M10N
Inside Dia.: 1"Standards: FDA Listed Components
Max. Temp.: 160 Degrees FMax. Pressure: 35 psi
Application: Particulate RemovalItem: Melt Blown Filter Cartridge
Filter Media: PolypropyleneReduces: Particulates
Outside Dia.: 2-9/16"Filter Cartridges Sub-Category: Solid Cartridges
Microns: 10Height: 10"
Flow Rate: 5 gpmCountry of Origin (subject to change): United States

Product Description

Melt Blown Filter Cartridge, 10 Microns, Filter Media Polypropylene, Height 10 In., Outside Dia. 2-9/16 In., Flow Rate 5 gpm, Max. Temp. 160 Degrees F, Max. Pressure 35 psi, Reduces Particulates, Application Particulate Removal, Inside Dia. 1 In., For Use With 10 In. Housings, Standards FDA Listed Components

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.