Gift buying made easy: Shop Zoro.com Gift Certificates

Melt Blown Cartridge, 5 gpm, 10 Mic, PK6

PARKER| Zoro #: G2352515| Mfr #: AVS10M10

$17.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2352515 Mfr #: AVS10M10
Inside Dia.: 1-1/16"Standards: FDA Listed Components
Max. Temp.: 140 Degrees FMax. Pressure: 35 psi
Application: Particulate RemovalItem: Melt Blown Filter Cartridge
Filter Media: PolypropyleneReduces: Particulates
Outside Dia.: 2-7/16"Filter Cartridges Sub-Category: Solid Cartridges
Microns: 10Height: 10"
Flow Rate: 5 gpmCountry of Origin (subject to change): United States

Product Description

Melt Blown Filter Cartridge, 10 Microns, Filter Media Polypropylene, Height 10 In., Outside Dia. 2-7/16 In., Flow Rate 5 gpm, Max. Temp. 140 Degrees F, Max. Pressure 35 psi, Reduces Particulates, Application Particulate Removal, Inside Dia. 1-1/16 In., For Use With 10 In. Housings, Standards FDA Listed Components, Package Quantity 6

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.