PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Melt Blown Cartridge, 5 gpm, 20 Mic, PK6

PARKER| Zoro #: G1044452| Mfr #: AVS20M10

$32.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 1-1/16"Max. Pressure: 35 psiMax. Temp.: 140 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1044452 Mfr #: AVS20M10
Inside Dia.: 1-1/16"Max. Pressure: 35 psi
Max. Temp.: 140 Degrees FOutside Dia.: 2-7/16"
Flow Rate: 5 gpmMicrons: 20
Item: Melt Blown Filter CartridgeFor Use With: 10" Housings
Reduces: ParticulatesApplication: Particulate Removal
Height: 10"Standards: FDA Listed Components
Filter Cartridges Sub-Category: Solid CartridgesFilter Media: Polypropylene
Country of Origin (subject to change): United States

Description

Melt Blown Filter Cartridge, 20 Microns, Filter Media Polypropylene, Height 10 In., Outside Dia. 2-7/16 In., Flow Rate 5 gpm, Max. Temp. 140 Degrees F, Max. Pressure 35 psi, Reduces Particulates, Application Particulate Removal, Inside Dia. 1-1/16 In., For Use With 10 In. Housings, Standards FDA Listed Components, Package Quantity 6

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews