Parker
30 Micron, 2-7/16" O.D., 10 in H, Melt Blown Filter Cartridge
Mfr # AVS30M10
Zoro # G0789327
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Chemical Processing, DI Water, Plating Solutions, Potable Water, R.O. Pre-Filtration
- Flow Rate 5 gpm
- For Use With 10 in Housings
- Height 10 in
- Inside Dia. 1 1/16 in
Explore More Products
- PARKER 5 Micron, 4-1/2" O.D., 20 in H, Filter Cartridge T23R20-4-45A
- PARKER 20 Micron, 2-7/16" O.D., 10 in H, Filter Cartridge 15R10
- PARKER 1 Micron, 2-7/16" O.D., 30 in H, Filter Cartridge 39R30A
- PARKER 5 Micron, 2-7/16" O.D., 10 in H, Filter Cartridge T23R10A
- PARKER 50 Micron, 2-7/16" O.D., 20 in H, Filter Cartridge T11R20A
- PARKER 75 Micron, 2-7/16" O.D., 10 in H, Filter Cartridge 10R10A
- PARKER 20 Micron, 2-1/2" O.D., 29 5/8 in H, Filter Cartridge FPE330-20V
- PARKER 1 Micron, 4-1/2" O.D., 20 in H, Filter Cartridge 39R20-4-45G
- PARKER 3.63" O.D., 20" H, Filter Housing BSSB20-1SD
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Water Filter to LZWSDPK (1PK) Made by AFC AFC-EWH-3000-1p-10480
- AMERICAN FILTER CO AFC Brand AFC-RF-E2, Compatible to Frigidaire WF3CB Refrigerator Water Filters (3PK) Made by AFC WF3CB-AFC-RF-E2-3-92621
- Parker Water Filter Cartridges