Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 Micron, 2-9/16" O.D., 10" H, Melt Blown Filter Cartridge
  • Zoro #: G0299101
  • Mfr #: MBP5M10N
$40.33
  • Filter Flow Rate: 5.00 gpm
  • Microns: 5
  • Inside Dia.: 1"
See full product details
Orders over $50 ship free.

Parker #MBP5M10N Specifications

  • Zoro #: G0299101
  • Mfr #: MBP5M10N
Filter Flow Rate: 5.00 gpm Microns: 5
Inside Dia.: 1" Filter Media: Polypropylene
Filter Cartridges Sub-Category: Solid Cartridges Height: 10"
Micron Rating: 5 Filter Reduces: Particulates
Flow Rate: 5 gpm Reduces: Particulates
Max. Pressure: 35 psid Max. Temp.: 200 Degrees F
Standards: FDA Listed Components Application: Photographic Filtration, Filtration of High Technology Coatings, DI Water Filtration, Plating Solution Filtration, Chemical Processing Filtration, Membrane Pre-filtration, Food and Beverage Filtration
Outside Dia.: 2-9/16" For Use With: 10" Housings
Filter Diameter: 2-9/16" Material: Polypropylene (Filter Media, End Cap, Core)
Item: Melt Blown Filter Cartridge Filter Cartridge Media: Polypropylene
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Melt Blown Filter Cartridge, Solid Cartridges, 5 Micron Rating, Height 10 In., Filter Diameter 2-9/16 In., Filter Cartridge Media Polypropylene, Filter Flow Rate 5.00 gpm, Max. Temp. 160 Degrees F, Filter Reduces Particulates, Max. Pressure 35 psi, Application Particulate Removal, Inside Dia. 1 In., For Use With 10 In. Housings, Standards FDA Listed Components

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Parker #MBP5M10N