Parker
75 Micron, 2-7/16" O.D., 10 in H, Melt Blown Filter Cartridge
Mfr # AVS75M10
Zoro # G0627173
$28.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Chemical Processing, DI Water, Plating Solutions, Potable Water, R.O. Pre-Filtration
- Flow Rate 5 gpm
- For Use With 10 in Housings
- Height 10 in
- Inside Dia. 1 1/16 in
Explore More Products
- PARKER 10 Micron, 2-7/16" O.D., 10 in H, Filter Cartridge 19R10
- PARKER Filter Cartridge, 20 micron, 3.5 gpm, 10" H PCA20-10U
- PARKER Filter Cartridge, 20 micron, 7 gpm, 20" H PCA20-20U
- PARKER 10 Micron, 2-7/16" O.D., 10 in H, Filter Cartridge K19R10G
- PARKER 75 Micron, 2-7/16" O.D., 20 in H, Filter Cartridge 10R20A
- PARKER 50 Micron, 2-7/16" O.D., 10 in H, Filter Cartridge T11R10A
- PARKER 3.63" O.D., 20" H, Filter Housing BSSB20-1SD
- PARKER 0.5 Micron, 2-1/2" O.D., 9 5/8 in H, Filter Cartridge FPE310-0.5V
- PARKER 10 Micron, 4-1/2" O.D., 20 in H, Filter Cartridge 19R20-45G
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to EverPure 2H-L Water Filters (1PK) Made by AFC AFC-EPH-300-12000SK-1p-6056
- PENTAIR/PENTEK 5 Micron, 20 in H, Melt Blown Filter Cartridge 155016-75
- Parker Water Filter Cartridges