Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Metering Valve, Steel, #8 SAE, 8 GPM Max
  • Zoro #: G0285467
  • Mfr #: MV820S
$186.20
  • Reverse Free Flow: No
  • Valve Type - Hydraulic Valves: Hydraulic Needle Valve
  • Height (In.): 4.28
See full product details
This item ships free.

Parker #MV820S Specifications

  • Zoro #: G0285467
  • Mfr #: MV820S
Reverse Free Flow: No Valve Type - Hydraulic Valves: Hydraulic Needle Valve
Height (In.): 4.28 Width (In.): 1.12
Body Material: Steel Length (In.): 3.00
Max. Flow - Hydraulic Valves: 8.0 gpm Ball Valve Product Group: Manual
Outlet Port Size - Hydraulic Valves: #8 SAE Inlet Port Size - Hydraulic Valves: #8 SAE
Max. Pressure - Hydraulic Valves: 5000 psi For Use With: -
Body Material - Hydraulic Valves: Steel Item: Metering Valve
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hydraulic control valves manipulate different aspects of liquid flow through a hydraulic system. Product specs for this Metering Valve include the following: BODY MATERIAL: Steel

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Parker #MV820S