Parker
Fitting, 10 mm, Brass, Push-to-Connect
Mfr # 67PLP-10M-12M
Zoro # G305394146
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tube Reducer
- Maximum Operating Pressure 300 psi
- Fitting Material Brass
- Release Ring Material Stainless Steel
- Color Silver
Explore More Products
- PARKER Fitting, Pipe 1/16", Tube 5/32 W68PLP-5/32-1
- PARKER Metal Fitting, Tube Reducer, 1 3/8" L 67PLP-5/32-6
- PARKER Swivel Elbow, Pipe 1/8", Tube 5/32 W169PLP-5/32-2
- PARKER LIQUIFIT EQUAL TEE D10 STANDAR D P2 6304 10 00WP2
- PARKER Fitting, 10 mm, Brass, Push-to-Connect 169PLP-10M-6G
- PARKER Fitting, Tee, 19-1/16mm, Brass 171PLP-4M-2G
- PARKER Fitting, 39 mm, Polymer, Push-to-Connect 6322 06 04WP2
- PARKER Fitting, Tee, 24-29/32mm, Brass 164PLP-10M
- PARKER UNION 32PLP-6M-4M
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 8mm x 1/8" Male BSPP (G) PL08-G01
- TECHNIFIT Fitting, PTC, Male Branch Tee, 1/4" x 1/8" Male NPT, PT5/16-N1 PT5/16-N1
- Parker Push-to-Connect Tube Fittings