JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Mini Capsule, Standard, 0.5GPM, 2.5Micron

PARKER| Zoro #: G0457904| Mfr #: 22-CSBHH-025-1

$117.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0457904 Mfr #: 22-CSBHH-025-1
Item: Mini CapsulePore Size: 2.5
Outlet Connection: 1/2" Hose BarbInlet Connection: 1/2" Hose Barb
Country of Origin (subject to change): United States

Product Description

Mini Capsule, Pore Size 2.5, Inlet Connection 1/2 In. Hose Barb, Outlet Connection 1/2 In. Hose Barb

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.