Ml Connector, Hex 7/8 In, PK10

PARKER| Zoro #: G1809622| Mfr #: VS68AB-10-8

$65.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Sub-Category: Straight Connectors
Tube Size: 5/8"
Length: 2.67
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1809622 Mfr #: VS68AB-10-8
Sub-Category: Straight ConnectorsTube Size: 5/8"
Length: 2.67Pipe Size: 1/2"
Type: MaleHex Size: 7/8
Pressure (PSI): up to 400 psiConnection: Compression
Temp. Range: -65 to 250FStandards: DOT FMVSS 571.106 and SAE J263
For Use With: Copper, J844 NylonMaterial: Brass
Item: Male ConnectorCountry of Origin (subject to change): United States

Description

Male Connector, Length 2.67, Hex Size 7/8 In, Pipe Size 1/2 In, Tube Size 5/8 In, Pressure up to 400 psi PSI, Connection Compression, Temp. Range -65 to 250F, Material Brass, For Use With Copper, J844 Nylon, Standards DOT FMVSS 571.106 and SAE J263, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews