PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Moisture Indicator

PARKER| Zoro #: G1587932| Mfr #: PSG-2MF

$21.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: Solid Copper Extended EndsFitting Size: 1/4M x 1/4FItem: Sight Glass, Moisture Indicator
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1587932 Mfr #: PSG-2MF
Construction: Solid Copper Extended EndsFitting Size: 1/4M x 1/4F
Item: Sight Glass, Moisture IndicatorFitting Type: Flare
Overall Length (In.): 3.05Design: 2 Piece With Parker O-ring
Agency Compliance: UL Listed for 650 PSIGCountry of Origin (subject to change): United States

Description

Sight Glass, Fitting Size 1/4 Inch Male x 1/4 Inch Female, Fitting Flare, Overall Length 3.05 Inches, Moisture Indicator,Solid Copper Extended Ends

Reviews