Parker

Mounting Base, 2.5-15 G

Hover or click to zoom Tap to zoom
Key Features
  • For Use With: Mfr. No. BA02B3T01A1G, BA05B3T01A1G, BA10B3T01A1G
  • Inside Dia. (In.): 6.75
  • Material: Zinc Plated steel
  • Inside Dia.: 6.75 in
  • For Accumulator Capacity: 578 cu in to 2310 cu in
  • Compatible With Accumulator Type: Bladder
  • Product Type: Mounting Base
See all product information
$256.99
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents