KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Needle Valve, Brass, 1/8-27, 3 GPM, 2000 PSI

PARKER| Zoro #: G2204867| Mfr #: N200B

$43.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flow Range (GPM): 3
Type: Brass
Item: Needle Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2204867 Mfr #: N200B
Flow Range (GPM): 3Type: Brass
Item: Needle ValveMax. Pressure (PSI): 2000
Length (In.): 1.50Port (In.): 1/8-27
Height (In.): 1.54Country of Origin (subject to change): United States

Description

Needle Valve, Port 1/8-27 Inch NPTF, Flow Range 3 GPM, Maximum Pressure 2000 PSI, Type 1/8 Inch Brass, Height 1.54 Inches, Length 1.50 Inches, Series N

Reviews