Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Colorflow Needle Valve, Steel, 1/2-14, 15 GPM

  • Zoro #: G0538824
  • Mfr #: N800S

$83.37

  • Flow Range (GPM): 15
  • Max. Flow - Hydraulic Valves: 15.0 gpm
  • Body Material - Hydraulic Valves: Steel
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Parker #N800S Specifications

  • Zoro #: G0538824
  • Mfr #: N800S
Flow Range (GPM): 15 Max. Flow - Hydraulic Valves: 15.0 gpm
Body Material - Hydraulic Valves: Steel Item: Needle Valve
Height (In.): 2.70 Valve Type - Hydraulic Valves: Hydraulic Needle Valve
Length (In.): 2.62 Reverse Free Flow: No
Type: Steel Port (In.): 1/2-14
Max. Pressure (PSI): 5000 Outlet Port Size - Hydraulic Valves: 1/2" NPT
Inlet Port Size - Hydraulic Valves: 1/2" NPT Max. Pressure - Hydraulic Valves: 5000 psi
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Needle Valve, Hydraulic Needle Valve, Max. Flow - Hydraulic Valves 15.0 gpm, Max. Pressure - Hydraulic Valves 5000 psi, Inlet Port Size - Hydraulic Valves 1/2 In. NPT, Outlet Port Size - Hydraulic Valves 1/2 In. NPT, Body Material - Hydraulic Valves Steel, No Reverse Free Flow, Height (In.) 2.70, Length (In.) 2.62

Reviews of Parker #N800S