KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Needle Valve, Steel, 1/4-18, 5 GPM, 5000 PSI

PARKER| Zoro #: G0377702| Mfr #: N400S

$30.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flow Range (GPM): 5
Type: Steel
Item: Needle Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0377702 Mfr #: N400S
Flow Range (GPM): 5Type: Steel
Item: Needle ValveMax. Pressure (PSI): 5000
Length (In.): 2.00Port (In.): 1/4-18
Height (In.): 1.79Country of Origin (subject to change): United States

Description

Needle Valve, Port 1/4-18 Inch NPTF, Flow Maximum 5 GPM, Maximum Pressure 5000 PSI, Type 1/4 Inch Steel, Height 1.79 Inches, Length 2.00 Inches, Series N

Reviews