Needle Valve, Steel, 3/4-14, 25 GPM

PARKER| Zoro #: G1084711| Mfr #: N1200S

$84.14 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Port (In.): 3/4-14
Item: Needle Valve
Length (In.): 3.25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1084711 Mfr #: N1200S
Port (In.): 3/4-14Item: Needle Valve
Length (In.): 3.25Type: Steel
Flow Range (GPM): 25Max. Pressure (PSI): 5000
Height (In.): 3.38Country of Origin (subject to change): United States

Description

Needle Valve, Port 3/4-14 Inch NPTF, Flow Range 25 GPM, Maximum Pressure 5000 PSI, Type 3/4 Inch Steel, Height 3.38 Inches, Length 3.25 Inches, Series N

Reviews