KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Needle Valve, Straight, 316 SS, 3/8 In.

PARKER| Zoro #: G2207606| Mfr #: 6A-NP6LK-SSP

$148.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Seal Material: PTFE
Max. Flow: 0.51 gpm
Body Material: 316 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2207606 Mfr #: 6A-NP6LK-SSP
Seal Material: PTFEMax. Flow: 0.51 gpm
Body Material: 316 Stainless SteelMax. Pressure: 6000 psi
Fitting Style: StraightLength: 2-15/32"
Handle Material: NylonStem Type: Blunt Needle PCTFE
Temp. Rating: -65 Degrees to 350 Degrees FTube Size: 3/8"
Connection: A-LOK(R)/CompressionItem: Needle Valve
Max. Height: 3-21/32"Standards: ASTM A 182 Type F316
Country of Origin (subject to change): United States

Description

Needle Valve, Straight, Body Material 316 Stainless Steel, Tube Size 3/8 In., A-LOK(R)/Compression Connection, Stem Type Blunt Needle PCTFE, Seal Material PTFE, Handle Material Nylon, Max. Pressure 6000 psi, Temp. Rating -65 Degrees to 350 Degrees F, Max. Flow 0.51 gpm, Max. Height 3-21/32 In., Length 2-15/32 In., Standards ASTM A 182 Type F316

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews