Parker
Nickel Plated Brass Male Connector, 3/8 in Tube Size
- Zoro #: G2785964
- Mfr #: W68PLP-6-4
Hover or click to zoom Tap to zoom
$53.41
pkg. of 10 ($5.34/ea)
- Item: Male Connector
- Tube Fitting Material: Nickel Plated Brass
- Specific Fitting Shape: Connector
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $53.41
Parker #W68PLP-6-4 Specifications
- Zoro #: G2785964
- Mfr #: W68PLP-6-4
- Item: Male Connector
- Tube Fitting Material: Nickel Plated Brass
- Specific Fitting Shape: Connector
- Fitting Connection Type: Tube x MNPT
- Tube Size: 3/8 in
- Pipe Size - Pipe Fitting: 1/4 in
- Max. Pressure: 300 psi
- Specific Pipe Fitting Shape: Connector
- Hex Size: 5/8 in
- Temp. Range: 0 Degrees to 200 Degrees F
- Basic Pipe Fitting Shape: Adapter
- Pipe Fitting Connection Type: Tube x MNPT
- Basic Pipe Fitting Material: Metal
- Pipe Size (Fittings): 1/4"
- Release Type: Button
- Compatible Tube Hardness: 95 Shore A
- Resistance Properties: Corrosion-Resistant
- Fitting Side B Connection Type: MNPTF
- Includes Pre-Applied Thread Sealant: Yes
- Vacuum Rating: 28 inHg
- Fitting Side A Connection Type: Push-to-Connect
- Maximum Operating Temperature: 200 Degrees F
- Thread Sealant Type: White Acrylic
- Maximum Operating Pressure: 300 psi
- Minimum Operating Temperature: 0 Degrees F
- Fitting Side A Tube Outer Diameter: 3/8 in
- Fitting Side B Pipe Size: 1/4 in
- Fitting Thread Size: 1/4
- Finish/Coating: Nickel Plated
- Fitting Material: Brass
- Compatible Tube Material: Polyethylene, Polypropylene, Polyurethane, Rigid Nylon, Semi-Rigid Nylon
- End Connection Type: Push-to-Connect, Threaded
- Fitting Shape: Adapter
- For Tube Outside Diameter: 3/8 in
- For Tube OD: 3/8 in
- Fitting Pipe Size: 1/4 in
- Fitting Body Material: Nickel-Plated Brass
- Country of Origin (subject to change): United States
Description
Male Connector, Application Air, Inert Gases, Oils, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 1/4, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 3/32 in, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions and Compliance
- This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
Reviews of Parker #W68PLP-6-4
Explore more
- PARKER Nickel Plated Brass Union Elbow, 90 Degrees, 1/4 in Tube Size 165PLP-4
- PARKER Nylon Straight Union, 1/4 in x 3/8 in Tube Size 6306 56 60WP2
- PARKER Fractional Metal Push-to-Connect Fitting W68PLP-5/32-1
- PARKER Composite DOT Push-to-Connect Fitting 369PTCSP-8-6
- ORBIT Blu-Lock 3/4 in. Push X 3/4 in. D Push Coupling 31376
- LEGRIS Male Elbow, 90 Deg, 3/8, MNPT x Tube, PK10 3109 60 14
- NORGREN Polybutylene 90 Degree Swivel Elbow, 5/32 in Tube Size M24470218
- SHARKBITE SB BALL VALVE 1"" LF 22223-0000LFA
- Parker Push-to-Connect Tube Fittings