Parker

Nickel Plated Brass Male Connector, 3/8 in Tube Size

Parker Nickel Plated Brass Male Connector,  3/8 in Tube Size W68PLP-6-6
Hover or click to zoom Tap to zoom
$53.00
pkg. of 10 ($5.30/ea)
  • Item: Male Connector
  • Tube Fitting Material: Nickel Plated Brass
  • Specific Fitting Shape: Connector
See full product details
Orders over $75 ship free.

Total: $53.00

Parker #W68PLP-6-6 Specifications

  • Item: Male Connector
  • Tube Fitting Material: Nickel Plated Brass
  • Specific Fitting Shape: Connector
  • Fitting Connection Type: Tube x MNPT
  • Tube Size: 3/8 in
  • Pipe Size - Pipe Fitting: 3/8 in
  • Max. Pressure: 300 psi
  • Pipe Size (Fittings): 3/8"
  • Pipe Fitting Connection Type: Tube x MNPT
  • Hex Size: 11/16 in
  • Temp. Range: 0 Degrees to 200 Degrees F
  • Specific Pipe Fitting Shape: Connector
  • Basic Pipe Fitting Shape: Adapter
  • Basic Pipe Fitting Material: Metal
  • Release Type: Button
  • Finish/Coating: Nickel Plated
  • Resistance Properties: Corrosion-Resistant
  • Minimum Operating Temperature: 0 Degrees F
  • Compatible Tube Material: Polyethylene, Polypropylene, Polyurethane, Rigid Nylon, Semi-Rigid Nylon
  • Vacuum Rating: 28 inHg
  • Maximum Operating Pressure: 300 psi
  • Includes Pre-Applied Thread Sealant: Yes
  • Fitting Side B Connection Type: MNPTF
  • Fitting Side B Pipe Size: 3/8 in
  • Maximum Operating Temperature: 200 Degrees F
  • Fitting Side A Tube Outer Diameter: 3/8 in
  • Fitting Material: Brass
  • Compatible Tube Hardness: 95 Shore A
  • Fitting Side A Connection Type: Push-to-Connect
  • Fitting Thread Size: 3/8
  • Thread Sealant Type: White Acrylic
  • For Tube OD: 3/8 in
  • Fitting Pipe Size: 3/8 in
  • Fitting Body Material: Nickel Plated Brass
  • Fitting Shape: Adapter
  • End Connection Type: Push-to-Connect, Threaded
  • For Tube Outside Diameter: 3/8 in
  • Country of Origin (subject to change): United States

Description

Male Connector, Application Air, Inert Gases, Oils, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 3/8, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/32 in, Specific Fitting Shape Straight Adapter, Release Type Button

Restrictions and Compliance

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.

Reviews of Parker #W68PLP-6-6