Parker
Nickel Plated Brass Swivel Elbow, 90 Degrees, 5/32 in Tube Size
- Zoro #: G3297892
- Mfr #: W169PLP-5/32-2
Hover or click to zoom Tap to zoom
$52.00
pkg. of 10 ($5.20/ea)
- Item: Swivel Elbow
- Tube Fitting Material: Nickel Plated Brass
- Specific Fitting Shape: 90 Degrees Swivel Elbow
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $52.00
Parker #W169PLP-5/32-2 Specifications
- Zoro #: G3297892
- Mfr #: W169PLP-5/32-2
- Item: Swivel Elbow
- Tube Fitting Material: Nickel Plated Brass
- Specific Fitting Shape: 90 Degrees Swivel Elbow
- Fitting Connection Type: Tube x MNPT
- Tube Size: 5/32 in
- Pipe Size - Pipe Fitting: 1/8 in
- Max. Pressure: 300 psi
- Pipe Fitting Connection Type: Tube x MNPT
- Temp. Range: 0 Degrees to 200 Degrees F
- Specific Pipe Fitting Shape: 90 Degree Swivel Elbow
- Basic Pipe Fitting Shape: Elbow
- Basic Pipe Fitting Material: Metal
- Pipe Size (Fittings): 1/8"
- Hex Size: 7/16 in
- Maximum Operating Pressure: 300 psi
- Minimum Operating Temperature: 0 Degrees F
- Thread Sealant Type: White Acrylic
- Fitting Material: Brass
- Includes Pre-Applied Thread Sealant: Yes
- Release Type: Button
- Finish/Coating: Nickel Plated
- Compatible Tube Hardness: 95 Shore A
- Fitting Side A Connection Type: Push-to-Connect
- Fitting Thread Size: 1/8
- Fitting Side B Pipe Size: 1/8 in
- Vacuum Rating: 28 inHg
- Resistance Properties: Corrosion-Resistant
- Fitting Side A Tube Outer Diameter: 5/32 in
- Compatible Tube Material: Polyethylene, Polypropylene, Polyurethane, Rigid Nylon, Semi-Rigid Nylon
- Maximum Operating Temperature: 200 Degrees F
- Fitting Side B Connection Type: MNPTF
- Fitting Pipe Size: 1/8 in
- End Connection Type: Push-to-Connect, Threaded
- For Tube OD: 5/32 in
- Fitting Body Material: Nickel Plated Brass
- For Tube Outside Diameter: 5/32 in
- Fitting Shape: Elbow
- Country of Origin (subject to change): United States
Description
Swivel Elbow, Application Air, Inert Gases, Oils, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Material Brass, Fitting Thread Size 1/8, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 25/32 in, Specific Fitting Shape 90 Degrees Swivel Elbow, Release Type Button
Restrictions and Compliance
- This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
Reviews of Parker #W169PLP-5/32-2
Explore more
- PARKER Nickel Plated Brass Female Bulkhead, 1/2 in Tube Size 66PLPBH-8-6
- PARKER Nickel Plated Brass Male Connector, 1/2 in Tube Size W68PLP-8-8
- PARKER Metric Metal Push-to-Connect Fitting 67PLP-6M-8M
- PARKER Nylon Unequal Union Adapter, 3/8 in x 5/16 in Tube Size 6306 08 60WP2
- PARKER Brass DOT Push-to-Connect Fitting VS169PTCNS-6-4
- PARKER Metric Metal Push-to-Connect Fitting 169PLP-12M-8G
- USA SEALING Push to Connect Fitting- PBT-Cap-3/8" Tube OD ZUSA-PTC-PBT-740
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 12mm x 1/2" Male BSPT (R) PL12-04
- USA SEALING Push to Connect Fitting-Nylon-Male Elbow-10mm Tube OD x 1/2" MBSPT ZUSA-TF-PTC-273
- LEGEND VALVE 1" PUSH FIT COUPLING 465-056
- Parker Push-to-Connect Tube Fittings