Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" Compression 316 SS Nut

  • Zoro #: G0526897
  • Mfr #: 4 BU-SS

$3.87

  • Basic Pipe Fitting Shape: Nut
  • Specific Pipe Fitting Shape: Nut
  • Temp. Range: -425 Degrees To 1200 Degrees F
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Parker #4 BU-SS Specifications

  • Zoro #: G0526897
  • Mfr #: 4 BU-SS
Basic Pipe Fitting Shape: Nut Specific Pipe Fitting Shape: Nut
Temp. Range: -425 Degrees To 1200 Degrees F Item: Nut
Pipe Fitting Connection Type: Compression Fitting Connection Type: Compression
Specific Fitting Shape: Nut Tube Size: 1/4"
Compression Thread Size: 7/16-20 Basic Pipe Fitting Material: Metal
Standards: SAE J514 Tube Fitting Material: 316 Stainless Steel
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Zoro's selection of stainless steel fittings includes adapters, elbows, couplings, pipe and hex nipples, tees and bushings, and more. Take a look at the features for Parker Nut. Basic Fitting Shape: Nut, Tube Size: 1/4", Specific Fitting Shape: Nut.

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
*** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Parker #4 BU-SS