KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" Compression SS Nut

PARKER| Zoro #: G2468645| Mfr #: 12 BL-SS

$46.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 3/4"
Temp. Range: -30 Degrees to 250 Degrees F
Compression Thread Size: 1-3/16-12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2468645 Mfr #: 12 BL-SS
Tube Size: 3/4"Temp. Range: -30 Degrees to 250 Degrees F
Compression Thread Size: 1-3/16-12Item: Nut
Fitting Connection Type: CompressionTube Fitting Material: 316 Stainless Steel
Specific Fitting Shape: NutStandards: SAE J1453
Basic Fitting Shape: NutBasic Fitting Material: Metal
Country of Origin (subject to change): United States

Description

Nut, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Compression, Tube Size 3/4 In., Compression Thread Size 1-3/16-12, Temp. Range -30 Degrees to 250 Degrees F, Standards SAE J1453

Reviews