PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1/4" Compression Brass Nut 10PK

PARKER| Zoro #: G0975764| Mfr #: 61C-4

$3.32 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 300 psiItem: NutFitting Connection Type: Compression
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0975764 Mfr #: 61C-4
Max. Pressure: 300 psiItem: Nut
Fitting Connection Type: CompressionTemp. Range: -65 Degrees to 200 Degrees F
Tube Size: 1/4"Hex Size: 1/4"
Specific Fitting Shape: NutBasic Fitting Material: Metal
Basic Fitting Shape: NutTube Fitting Material: Brass
Country of Origin (subject to change): United States

Description

Nut, Tube Fitting Material Brass, Fitting Connection Type Compression, Tube Size 1/4 In., Max. Pressure 300 psi, Hex Size 1/4 In., Temp. Range -65 Degrees to 200 Degrees F, Package Quantity 10

Reviews