3/8" Compression Brass Nut 10PK

PARKER| Zoro #: G2073845| Mfr #: 61C-6

$6.44 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Item: NutTube Fitting Material: BrassMax. Pressure: 200 psi
Save 15%. Sign up for Z-mail.


Zoro #: G2073845 Mfr #: 61C-6
Item: NutTube Fitting Material: Brass
Max. Pressure: 200 psiBasic Fitting Material: Metal
Basic Fitting Shape: NutTube Size: 3/8"
Fitting Connection Type: CompressionSpecific Fitting Shape: Nut
Temp. Range: -65 Degrees to 200 Degrees FCountry of Origin (subject to change): United States


Nut, Compression, Tube Size 3/8 In, Tube Connection, Material of Construction Brass, Pressure (PSI) 200, Temp Range -65 To 250 Deg F, Standards SAE V-512/ASA, UL, Package Quantity 10