KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" Compression Brass Nut 10PK

PARKER| Zoro #: G1344883| Mfr #: 61VL-6

$18.52 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 3/8"
Temp. Range: -30 Degrees to 275 Degrees F
Item: Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1344883 Mfr #: 61VL-6
Tube Size: 3/8"Temp. Range: -30 Degrees to 275 Degrees F
Item: NutFitting Connection Type: Compression
Tube Fitting Material: BrassSpecific Fitting Shape: Nut
Max. Pressure: 225 psiHex Size: 3/4"
Basic Fitting Shape: NutBasic Fitting Material: Metal
Country of Origin (subject to change): United States

Description

Nut, Vibra-Lok, Tube Size 3/8 In, Tube Connection, Material of Construction Brass, Hex Size 3/4 In, Length .53 In, Pressure (PSI) 225, Temp Range -30 To 275 Deg F, Package Quantity 10

Reviews