KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Nut, Carbon Steel, Comp, 3/8In

PARKER| Zoro #: G1745852| Mfr #: 6NU6-S

$0.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Connection Type: Compression
Basic Fitting Material: Metal
Max. Pressure: 7600 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1745852 Mfr #: 6NU6-S
Fitting Connection Type: CompressionBasic Fitting Material: Metal
Max. Pressure: 7600 psiTube Fitting Material: Carbon Steel
Specific Fitting Shape: NutHex Size: 11/16"
Tube Size: 3/8"Basic Fitting Shape: Nut
Item: NutTemp. Range: -20 Degrees to 800 Degrees F
Standards: ASTM-A-108, QQ-S-637Country of Origin (subject to change): Canada

Description

Nut, Tube Fitting Material Carbon Steel, Fitting Connection Type Compression, Tube Size 3/8 In., Max. Pressure 7600 psi, Hex Size 11/16 In., Temp. Range -20 Degrees to 800 Degrees F, Standards ASTM-A-108, QQ-S-637

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews