PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1/4" Push Polypropylene Ball Valve Inline

PARKER| Zoro #: G2340177| Mfr #: PP4VUC4-MG

$5.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Type: LeverFeatures: Self-CleaningValve Structure: 2-Piece
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2340177 Mfr #: PP4VUC4-MG
Handle Type: LeverFeatures: Self-Cleaning
Valve Structure: 2-PieceStem Type: 1-Piece Stem
Max. Pressure: 150 psi CWPConnection Type: Push x Push
Standards: NSF-51 and 61 Certified, FDA and RoHS CompliantPipe Size: 1/4"
Tube Size: 1/4"Valve Basic Body Material: Plastic
Ball Valve Product Group: ManualBall Material: Polysulfone
Body Seal Material: EPDMHandle Material: Nylon
Seat Material: NitrileItem: Ball Valve
Body Style: InlinePort: Full
Body Material: PolypropyleneTemp. Range: 35 Degrees to 200 Degrees F
Stem Material: PolysulfoneCountry of Origin (subject to change): United States

Description

Ball Valve, Body Material Polypropylene, Body Style Inline, 2-Piece, Tube Size 1/4 In., Connection Type Push x Push, Full Port, Max. Pressure 150 psi CWP, Temp. Range 35 Degrees to 200 Degrees F, Ball Material Polysulfone, Seat Material Nitrile, Handle Type Lever, Handle Material Nylon, Stem Material Polysulfone, Body Seal Material EPDM

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews