KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" x 3/8" Push Polypropylene Ball Valve Inline

PARKER| Zoro #: G1015411| Mfr #: PP4VUC6-MG

$7.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Valve Basic Body Material: Plastic
Pipe Size: 1/4" x 3/8"
Connection Type: Push x Push
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1015411 Mfr #: PP4VUC6-MG
Valve Basic Body Material: PlasticPipe Size: 1/4" x 3/8"
Connection Type: Push x PushStem Material: Polysulfone
Body Material: PolypropyleneValve Structure: 2-Piece
Max. Pressure: 150 psi CWPBody Seal Material: EPDM
Ball Valve Product Group: ManualFeatures: Self-Cleaning
Port: FullHandle Material: Nylon
Stem Type: 1-Piece StemHandle Type: Lever
Seat Material: NitrileTube Size: 1/4" x 3/8"
Body Style: InlineItem: Ball Valve
Temp. Range: 35 Degrees to 200 Degrees FStandards: NSF-51 and 61 Certified, FDA and RoHS Compliant
Ball Material: PolysulfoneCountry of Origin (subject to change): United States

Description

Ball Valve, Body Material Polypropylene, Body Style Inline, 2-Piece, Tube Size 1/4 In. x 3/8 In., Connection Type Push x Push, Full Port, Max. Pressure 150 psi CWP, Temp. Range 35 Degrees to 200 Degrees F, Ball Material Polysulfone, Seat Material Nitrile, Handle Type Lever, Handle Material Nylon, Stem Material Polysulfone, Body Seal Material EPDM

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews