1/4" FNPT x Push Polypropylene Ball Valve Angle

PARKER| Zoro #: G1239104| Mfr #: LFPP4VFE4

$5.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Valve Basic Body Material: Plastic
Pipe Size: 1/4"
Connection Type: FNPT x Push
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1239104 Mfr #: LFPP4VFE4
Valve Basic Body Material: PlasticPipe Size: 1/4"
Connection Type: FNPT x PushStem Material: Polysulfone
Body Material: PolypropyleneValve Structure: 2-Piece
Max. Pressure: 150 psi CWPBody Seal Material: EPDM
Ball Valve Product Group: ManualFeatures: Self-Cleaning
Port: FullHandle Material: Nylon
Stem Type: 1-Piece StemHandle Type: Lever
Seat Material: NitrileTube Size: 1/4"
Body Style: AngleItem: Ball Valve
Temp. Range: 35 Degrees to 200 Degrees FStandards: NSF-51 and 61 Certified, FDA and RoHS Compliant
Ball Material: PolysulfoneCountry of Origin (subject to change): United States

Description

Ball Valve, Body Material Polypropylene, Body Style Angle, 2-Piece, Pipe Size 1/4 In., Tube Size 1/4 In., Connection Type FNPT x Push, Full Port, Max. Pressure 150 psi CWP, Temp. Range 35 Degrees to 200 Degrees F, Ball Material Polysulfone, Seat Material Nitrile, Stem Type 1-Piece Stem, Handle Type Lever, Handle Material Nylon, Stem Material Polysulfone, Body Seal Material EPDM

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews