BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3/8" MNPT x Push Polypropylene Ball Valve Inline

PARKER| Zoro #: G0252506| Mfr #: LFPP4VMC6

$8.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Style: InlineBody Seal Material: EPDMItem: Ball Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0252506 Mfr #: LFPP4VMC6
Body Style: InlineBody Seal Material: EPDM
Item: Ball ValveHandle Type: Lever
Standards: NSF-51 and 61 Certified, FDA and RoHS CompliantValve Structure: 2-Piece
Handle Material: NylonPipe Size: 3/8"
Connection Type: MNPT x PushStem Type: 1-Piece Stem
Seat Material: NitrileTemp. Range: 35 Degrees to 200 Degrees F
Port: FullTube Size: 1/4"
Stem Material: PolysulfoneBall Material: Polysulfone
Valve Basic Body Material: PlasticFeatures: Self-Cleaning
Body Material: PolypropyleneMax. Pressure: 150 psi CWP
Ball Valve Product Group: ManualCountry of Origin (subject to change): United States

Description

Ball Valve, Body Material Polypropylene, Body Style Inline, 2-Piece, Pipe Size 3/8 In., Tube Size 1/4 In., Connection Type MNPT x Push, Full Port, Max. Pressure 150 psi CWP, Temp. Range 35 Degrees to 200 Degrees F, Ball Material Polysulfone, Seat Material Nitrile, Stem Type 1-Piece Stem, Handle Type Lever, Handle Material Nylon, Stem Material Polysulfone, Body Seal Material EPDM

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews