KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" MNPT x Push Polypropylene Ball Valve Angle

PARKER| Zoro #: G1963717| Mfr #: LFPP6VME8

$10.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stem Type: 1-Piece Stem
Tube Size: 3/8"
Temp. Range: 35 Degrees to 200 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1963717 Mfr #: LFPP6VME8
Stem Type: 1-Piece StemTube Size: 3/8"
Temp. Range: 35 Degrees to 200 Degrees FBody Material: Polypropylene
Max. Pressure: 150 psi CWPBody Style: Angle
Stem Material: PolysulfoneValve Structure: 2-Piece
Seat Material: NitrileValve Basic Body Material: Plastic
Ball Material: PolysulfonePipe Size: 1/2"
Body Seal Material: EPDMItem: Ball Valve
Handle Type: LeverBall Valve Product Group: Manual
Features: Self-CleaningHandle Material: Nylon
Connection Type: MNPT x PushPort: Full
Standards: NSF-51 and 61 Certified, FDA and RoHS CompliantCountry of Origin (subject to change): United States

Description

Ball Valve, Body Material Polypropylene, Body Style Angle, 2-Piece, Pipe Size 1/2 In., Tube Size 3/8 In., Connection Type MNPT x Push, Full Port, Max. Pressure 150 psi CWP, Temp. Range 35 Degrees to 200 Degrees F, Ball Material Polysulfone, Seat Material Nitrile, Handle Type Lever, Handle Material Nylon, Stem Material Polysulfone, Body Seal Material EPDM

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews