1/4" Push Polypropylene Ball Valve Angle

PARKER| Zoro #: G0621074| Mfr #: LFPP4VEU4

$9.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Valve Structure: 2-Piece
Tube Size: 1/4"
Ball Material: Polysulfone
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0621074 Mfr #: LFPP4VEU4
Valve Structure: 2-PieceTube Size: 1/4"
Ball Material: PolysulfonePipe Size: 1/4"
Stem Type: 1-Piece StemHandle Type: Lever
Stem Material: PolysulfoneBody Seal Material: EPDM
Valve Basic Body Material: PlasticMax. Pressure: 150 psi CWP
Body Style: AngleSeat Material: Nitrile
Features: Self-CleaningHandle Material: Nylon
Connection Type: Push x PushTemp. Range: 35 Degrees to 200 Degrees F
Standards: NSF-51 and 61 Certified, FDA and RoHS CompliantBall Valve Product Group: Manual
Item: Ball ValveBody Material: Polypropylene
Port: FullCountry of Origin (subject to change): United States

Description

Ball Valve, Body Material Polypropylene, Body Style Angle, 2-Piece, Tube Size 1/4 In., Connection Type Push x Push, Full Port, Max. Pressure 150 psi CWP, Temp. Range 35 Degrees to 200 Degrees F, Ball Material Polysulfone, Seat Material Nitrile, Handle Type Lever, Handle Material Nylon, Stem Material Polysulfone, Body Seal Material EPDM

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews