Parker
Plug, 3/4 In, NPT, PFA
Mfr # P-12-P
Zoro # G1233452
$33.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3/4 in
- Connection NPT
- Material PFA
- Temp. Range 0 to 300 F
- Pipe Size (In.) 3/4
Explore More Products
- PARKER Nipple, 1/4 In, NPT, PFA PN-4-P
- PARKER Nipple, 1/2 In, NPT, PFA PN-8-P
- PARKER Coupling, 1/2 In, NPT, PFA, 100 PSI PC-8-P
- PARKER Bushing, 3/8 x 1/2 In, NPT, PFA PB-68-P
- PARKER Plug, 1 In, NPT, PFA P-16-P
- PARKER Nipple Reducer, 1/2 x 1/4 In, NPT, PFA PNR-84-P
- PARKER Female Elbow, 1/4 In, NPT, PFA PE-4-P
- PARKER Nipple, 1 In, NPT, PFA PN-16-P
- PARKER Bushing, 3/8 x 1/4 In, NPT, PFA PB-64-P
- PARKER Female Elbow, 1/2 In, NPT, PFA PE-8-P
- PARKER Coupling, 1/4 In, NPT, PFA, 125 PSI PC-4-P
- Parker Tube Fittings