
Parker PAR1953170 Jotter Stainless Steel Ballpoint Pen (Discontinued)
- Mfr # PAR1953170
- Zoro # G604142745
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PAR1953170
Zoro #
G604142745
UPC #
3501179531700
Country of Origin
France
Description
Ballpoint pen features a polished, stainless steel barrel for a uniquely refined look and feel. Ballpoint nib offers exceptional durability and ease for a truly enjoyable writing experience. Quickflow technology provides a smoother, cleaner and more consistent writing performance. Its refillable design lets you easily replace depleted pens for long-lasting use. Rollerball pen is packaged in an elegant gift box for a perfect gift to yourself or to others.
Features- Streamlined style with clean lines for a fresh take on the iconic Parker Jotter design
- Stainless steel barrel accented by high-shine trim and an arrowhead clip
- Signature retractable design opens and closes with a satisfying click
- Fitted with Quinkflow ballpoint refill for optimal ink flow and a smooth writing experience
- Pen Point: Medium
- Ink Color: Blue
- Refillable: Yes
- Barrel Color: Stainless Steel
- Barrel Material: Stainless Steel
- Clip Material: Stainless Steel
- Finishing: Polished, Lacquer
- Assembly Required: No
- Country of Origin: France
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.