SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/8" FNPT x 1/8" MNPT Brass Bushing

PARKER| Zoro #: G0434323| Mfr #: L209P-6-2

$2.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 1000 psiPipe Fitting Material: BrassFitting Connection Type: FNPT x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0434323 Mfr #: L209P-6-2
Max. Pressure: 1000 psiPipe Fitting Material: Brass
Fitting Connection Type: FNPT x MNPTSpecific Fitting Shape: Bushing
Pipe Size (Fittings): 3/8" x 1/8"Fitting Length: 3/4"
Item: BushingBasic Fitting Material: Metal
Basic Fitting Shape: BushingTemp. Range: -65 Degrees To 250 Degrees F
Hex Size: 11/16"Country of Origin (subject to change): United States

Description

Bushing, Pipe Fitting Material Brass, Pipe Size (Fittings) 3/8 In. x 1/8 In., Fitting Connection Type FNPT x MNPT, Fitting Length 3/4 In., Max. Pressure 1000 psi, Hex Size 11/16 In., Temp. Range -65 Degrees to 250 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews