SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pipe Clip, 1/4 In, For 17mm Tubing

PARKER| Zoro #: G2076103| Mfr #: 6697 17 01

$3.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: PolyamideStandards: UL94HB
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2076103 Mfr #: 6697 17 01
Color: BlackMaterial: Polyamide
Standards: UL94HBThread Size: 1/4"
Item: Pipe ClipCountry of Origin (subject to change): France

Description

Pipe Clip, Polyamide, For Tubing OD 17mm, 1/4 In Thread Size, Black, UL94HB Standards

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews