KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pipe Clip, 1/4 In, For 25mm Tubing

PARKER| Zoro #: G1499723| Mfr #: 6697 25 01

$4.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Pipe Clip
Thread Size: 1/4"
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1499723 Mfr #: 6697 25 01
Item: Pipe ClipThread Size: 1/4"
Color: BlackFor Tubing O.D.: 25mm
Material: PolyamideStandards: UL94HB
Country of Origin (subject to change): France

Description

Pipe Clip, Polyamide, For Tubing OD 25mm, 1/4 In Thread Size, Black, UL94HB Standards

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews