KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" Compression Chrome Plated Brass Pipe Coupler 5PK

PARKER| Zoro #: G1812894| Mfr #: 391P-6-4

$125.13 /pk

This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 2"
Pipe Size (Fittings): 2"
Series: Poly-Tite(R)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1812894 Mfr #: 391P-6-4
Tube Size: 2"Pipe Size (Fittings): 2"
Series: Poly-Tite(R)Straight-Through/Shut-Off: Straight-Through
Fitting Connection Type: CompressionSpecific Fitting Shape: Coupling
Max. Pressure: 150 to 300 psiLength: 1.41"
Basic Fitting Shape: CouplingBasic Fitting Material: Metal
Temp. Range: 0 Degrees to 175 Degrees FItem: Pipe Coupler
Tube Fitting Material: Chrome Plated BrassFor Use With: 3/8" Poly-Tite(R) Inserts
Coupling Size: 3/8"Hex Size: 5/8"
Country of Origin (subject to change): United States

Description

Pipe Coupler, Tube Fitting Material Chrome Plated Brass, Fitting Connection Type Compression, Tube Size 2 In., Pipe Size (Fittings) 2 In., Poly-Tite(R) Series, Straight-Through, Coupling Size 3/8 In., Max. Pressure 150 to 300 psi, Temp. Range 0 Degrees to 175 Degrees F, Length 1.41 In., Hex Size 5/8 In., For Use With 3/8 In. Poly-Tite(R) Inserts, Package Quantity 5

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews