PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1/8" FNPT Brass Coupling

PARKER| Zoro #: G0620925| Mfr #: L207P-2

$1.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: CouplingMax. Pressure: 1000 psiBasic Fitting Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0620925 Mfr #: L207P-2
Item: CouplingMax. Pressure: 1000 psi
Basic Fitting Material: MetalBasic Fitting Shape: Coupling
Pipe Fitting Material: BrassFitting Connection Type: FNPT
Specific Fitting Shape: CouplingTemp. Range: -65 Degrees To 250 Degrees F
Hex Size: 9/16"Pipe Size (Fittings): 1/8"
Country of Origin (subject to change): United States

Description

Coupling, Pipe Fitting Material Brass, Pipe Size (Fittings) 1/8 In., Fitting Connection Type FNPT, Max. Pressure 1000 psi, Hex Size 9/16 In., Temp. Range -65 Degrees to 250 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews