SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Piston Accumulator, 0.25 Gal, 1 1/16-12

PARKER| Zoro #: G1320566| Mfr #: A3N0058D1KG

$461.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Inlet SAE (In.): 1-1/16-12 (#12)Maximum Pressure: 3000 psiDia. (In.): 3.56
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1320566 Mfr #: A3N0058D1KG
Inlet SAE (In.): 1-1/16-12 (#12)Maximum Pressure: 3000 psi
Dia. (In.): 3.56Max. Flow GPM: 220
Fluid Volume: 0.25 gal.Item: Piston Accumulator
Height (In.): 14.34Construction: Alloy Steel
Mounting: VerticalGas Volume (Cu.-In.): 63
Temp. Range: -20 to 165 F for Oil, 32 to 165 F for Water Based Hydraulic Fluids and Water-GlycolCountry of Origin (subject to change): United States

Description

Piston Accumulator, Gas Volume (Cu.-In.) 63, Dia. (In.) 3.56, Height (In.) 14.34, Inlet SAE (In.) 1-1/16-12 (#12), Max. Flow GPM 220, Vertical Mounting, Alloy Steel Construction, Temp. Range -20 to 165 F for Oil, 32 to 165 F for Water Based Hydraulic Fluids and Water-Glycol

Reviews