KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Piston Accumulator, 0.5 Gal, 1 5/8-12 SAE

PARKER| Zoro #: G1567307| Mfr #: A4N0116D1KG

$827.97 /ea

This item ships free. Details.Standard ground shipping.
Details:
Dia. (In.): 4.75
Mounting: Vertical
Construction: Alloy Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1567307 Mfr #: A4N0116D1KG
Dia. (In.): 4.75Mounting: Vertical
Construction: Alloy SteelMax. Flow GPM: 397
Height (In.): 16.19Inlet SAE (In.): 1-5/8-12 (#20)
Maximum Pressure: 3000 psiFluid Volume: 0.5 gal.
Temp. Range: -20 to 165 F for Oil, 32 to 165 F for Water Based Hydraulic Fluids and Water-GlycolGas Volume (Cu.-In.): 126
Country of Origin (subject to change): United States

Description

Piston Accumulator, Gas Volume (Cu.-In.) 126, Dia. (In.) 4.75, Height (In.) 16.19, Inlet SAE (In.) 1-5/8-12 (#20), Max. Flow GPM 397, Vertical Mounting, Alloy Steel Construction, Temp. Range -20 to 165 F for Oil, 32 to 165 F for Water Based Hydraulic Fluids and Water-Glycol

Reviews