SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Piston Accumulator, 1 Gal, 1 5/8-12 SAE

PARKER| Zoro #: G1492976| Mfr #: A4N0231D1KG

$895.23 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dia. (In.): 4.75Gas Volume (Cu.-In.): 241Inlet SAE (In.): 1-5/8-12 (#20)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1492976 Mfr #: A4N0231D1KG
Dia. (In.): 4.75Gas Volume (Cu.-In.): 241
Inlet SAE (In.): 1-5/8-12 (#20)Max. Flow GPM: 397
Height (In.): 25.19Maximum Pressure: 3000 psi
Temp. Range: -20 to 165 F for Oil, 32 to 165 F for Water Based Hydraulic Fluids and Water-GlycolConstruction: Alloy Steel
Mounting: VerticalFluid Volume: 1 gal.
Item: Piston AccumulatorCountry of Origin (subject to change): United States

Description

Piston Accumulator, Gas Volume (Cu.-In.) 241, Dia. (In.) 4.75, Height (In.) 25.19, Inlet SAE (In.) 1-5/8-12 (#20), Max. Flow GPM 397, Vertical Mounting, Alloy Steel Construction, Temp. Range -20 to 165 F for Oil, 32 to 165 F for Water Based Hydraulic Fluids and Water-Glycol

Reviews