KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Piston Accumulator, 1 Gal, 1 7/8-12 SAE

PARKER| Zoro #: G1083476| Mfr #: A6N0231D1KG

$1494.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Piston Accumulator
Dia. (In.): 6.88
Fluid Volume: 1 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1083476 Mfr #: A6N0231D1KG
Item: Piston AccumulatorDia. (In.): 6.88
Fluid Volume: 1 gal.Height (In.): 17.38
Temp. Range: -20 to 165 F for Oil, 32 to 165 F for Water Based Hydraulic Fluids and Water-GlycolMounting: Vertical
Max. Flow GPM: 818Inlet SAE (In.): 1-7/8-12 (#24)
Gas Volume (Cu.-In.): 266Maximum Pressure: 3000 psi
Construction: Alloy SteelCountry of Origin (subject to change): United States

Description

Piston Accumulator, Gas Volume (Cu.-In.) 266, Dia. (In.) 6.88, Height (In.) 17.38, Inlet SAE (In.) 1-7/8-12 (#24), Max. Flow GPM 818, Vertical Mounting, Alloy Steel Construction, Temp. Range -20 to 165 F for Oil, 32 to 165 F for Water Based Hydraulic Fluids and Water-Glycol

Reviews